Zoro Homepage

5.75 oz Bar Hand Cleaner Wrapped

  • Mfr # WDC 10185

  • Zoro # G5031241


product price: $57.59
/pk 24, $2.40/ea

Key Features

Form
Bar
Container Type
Wrapped
Container Size
5.75 oz
Fragrance
Fragrance Free
Hygiene Properties
Moisturizing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDC 10185
Zoro #
G5031241
UPC #
079567100850
Country of Origin
United States

Dimensions

Container Size
5.75 oz
Size
5.75 oz

Details

Item
Hand Cleaner
Form
Bar
Container Type
Wrapped
Fragrance
Fragrance Free
Hygiene Properties
Moisturizing
Hygiene Series
None
Requires Dispenser
No
Hygiene Form
Bar
Application
Hand Cleansing
Formula
Pumice
Color
White
Packaging Type
Wrapped
Individually Wrapped
Yes
NSF Rating
Not Rated
Product Type
Hand Cleaner
Includes Grit
Yes
Removes
Germs, Grease, Grime

Description

Hand Cleaner, Color White, Form Bar, Product Type Hand Cleaner, Series Not Applicable, Container Size 5.75 oz, Container Type Wrapped, Fragrance Fragrance Free, Hygiene Properties Moisturizing, Includes Grit Yes, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser No, Includes Not Applicable, Application Hand Cleansing, NSF Rating Not Rated, Removes Germs, Grease, Grime, Grainger Dispenser Part Number Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.