Shop All Bar Soap
Lava
Bar Soap w/Pumice, 4 Oz, Unscented, PK48
Mfr # 10383
Zoro # G4674056
product price: $83.29
/pk 48, $1.74/ea
Free Shipping & Returns
$83.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Packaging Type Wrapped
- Hygiene Form Bar
- Application Hand Cleansing
- Requires Dispenser No
- Hygiene Series None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 4 oz |
Container Size | 4 oz |
Details
Item | Hand Cleaner |
Packaging Type | Wrapped |
Hygiene Form | Bar |
Application | Hand Cleansing |
Requires Dispenser | No |
Hygiene Series | None |
Hygiene Properties | Deodorizing |
Fragrance | Fragrance Free |
Uses Dispenser | No |
Formula | Pumice |
Color | White |
Green Environmental Attribute | Does not Contain Formaldehyde |
Includes Grit | Yes |
Product Type | Hand Cleaner |
NSF Rating | Not Rated |
Individually Wrapped | Yes |
Container Type | Wrapped |
Form | Bar |
Removes | Germs, Grease, Grime |
Description
Hand Cleaner, Color White, Form Bar, Product Type Hand Cleaner, Series Not Applicable, Container Size 4 oz, Container Type Wrapped, Fragrance Fragrance Free, Hygiene Properties Deodorizing, Includes Grit Yes, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser No, Includes Not Applicable, Application Hand Cleansing, NSF Rating Not Rated, Removes Germs, Grease, Grime, Grainger Dispenser Part Number Not Applicable, Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTHSHORE Economy Disposable Underpads, Blue, Large, 22x35, Pack, 25 Count (1707)
- FIRST AID ONLY First Aid Refill , f/ 2 Shelf B+ Cabinet, 446-piece, WE (FAO90618)
- MEGAMOVER Portable Patient Transport Unit, 36 in. L (73254)
- AFS Stretcher with Built in Pouch (11077)
- LAVA Bar Soap w/Pumice, 5.75 oz, Heavy Dty, PK24 (WDC 10185)
- BOARDWALK Face and Body Soap, Unwrapped, Floral Fragrance, # 3 Bar, PK144 (BWKNO3UNWRAPA)
- OXYGEN Oatmeal Facial Soap, 0.88 Oz., 500PK (OX-25G-SOAP|2)
- PAUL MITCHELL Refreshing Massage Bar, 1.0Z, 288Pk (JPMS006-00)
- NECTAR Cleansing Bar, 500PK (HA-NECSC-006)
- BODYOGRAPHY BLANC Artisan Soap, 30gm, Square Bar, Boxed, PK 300 (HA-BDW-005)
- DOVE Bar Soap, 2.6 oz., Unscented, PK36 (CB126811)
- Lava Bar Soap