Shop All Bar Soap
Dove
Bar Soap, 2.6 oz., Unscented, PK36
Mfr # CB126811
Zoro # G0314758
original price:
$47.15
4% off
new price: $44.85
/pk 36, $1.25/ea
$44.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Packaging Type Wrapped
- Hygiene Form Bar
- Application General Skin Cleansing
- Requires Dispenser No
- Hygiene Series None
Product Information
Dimensions
Size | 2.6 oz |
Container Size | 2.6 oz |
Details
Description
Body Soap, Color White, Form Bar, Product Type Bar Soap, Series Not Applicable, Container Size 2.6 oz, Container Type Not Applicable, Fragrance Perfumed, Hygiene Properties Moisturizing, Formula Cocamidopropyl Betaine, Lauric Acid, Sodium Lauroyl Isethionate, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser No, Includes Not Applicable, Standards Not Applicable, Application General Skin Cleansing, NSF Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO S400 Scale, 400Lb Digital Shipping Scale, Usb Connectivity (1776113)
- BLUE JAY Blue Jay BJ210205 Soft n Plush Comfort Knee Pad for Knee Scooters (BJ210205)
- ZORO SELECT Sinus and Allergy, Tablet, 5mg Size, PK24 (80964)
- POWERHEART Adult Defibrillation Pads (XELAED001B)
- DOVE Bar Soap, 3.25 Oz., Fresh, Gentle, PK48 (CB370944)
- DOVE White Beauty Bar, Light Scent, 2.6 oz, PK36 (61073CT)
- DOVE White Beauty Bar, Light Scent, 2.6 oz (61073EA)
- DOVE Bar Soap, 4.25 Oz, Unscented, Gentle, PK72 (CB613789)
- DIAL Body Soap, Gold, 4 oz, Fresh, PK36 (92617)
- INFINITI Welcome, Bar Soap 15, 500PK (2302037)
- LE NATUREL Soap, 1 Oz., 300Pk (LN-S-28G-BOXED- WHITE)
- Dove Bar Soap