PROFESSIONAL HAND SOAP, 4 OZ, BAR
- Mfr # 10383
- Zoro # G922800938
product price:Â
$
2.39
/ea
Sold in multiples of 4 for
$9.56
Key Features
Height
2.5 in
Width
2.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10383
- Zoro #
- G922800938
- UPC #
- 00079567100836
- Country of Origin
- United States
Dimensions
- Height
- 2.5 in
- Width
- 2.5 in
Details
- Item
- Bar Soap
Description
ORIGINALLY DEVELOPED IN 1893, LAVA IS ONE OF THE BESTKNOWN HEAVY DUTY HAND CLEANERS IN THE WORLD. OVER THE YEARS, LAVA HAS EARNED A REPUTATION AS THE BRAND TO USE ON EXTREMELY DIRTY HANDS, NO MATTER WHERE YOU ARE OR HOW DIRTY YOU GET.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.