Danco 11/16 in. D X 1/2 in. D No 42 Rubber O-Ring 20 pk

  • Mfr # 35756W

  • Zoro # G1941238


product price:  $6.89
/ea
Sold in multiples of 2 for $13.78

Key Features

Material
Rubber
Color
Black
Application
Faucet Repair
Actual Inside Dia.
1/2 in
Actual Outside Dia.
11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35756W
Zoro #
G1941238
UPC #
37155057566
Country of Origin
United States

Dimensions

Actual Inside Dia.
1/2 in
Actual Outside Dia.
11/16 in
Thickness
3/32 in

Details

Item
O-Ring
Material
Rubber
Color
Black
Application
Faucet Repair
For Use With
Moen, Gyro Faucets

Description

The Danco O-Rings will repair your leaky faucet. Faucets usually have one or more o-rings to prevent water from leaking out around the spout. Replacing worn-out o-rings is an inexpensive alternative to replacing the entrie faucet fixture.


  • • Durable rubber construction
  • • Provides a better seal which helps prevent leaks
  • • For faucet repair
  • • Designed to withstand harsh chemicals

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.