Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lavelle 14644W O Ring 2.5 x 2.12 x 0.18

  • Mfr # 4138467

  • Zoro # G003713515


product price: $25.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4138467
Zoro #
G003713515
UPC #
37155046447
Country of Origin
China

Description

Features
  • For faucet repair
  • Resistant to water swell, steam and abrasion
  • Made from compound Nitrile Butadiene Rubber
  • Polybagged
  • 2-1/2"IDx2-1/8"ODx3/16"wall thickness; 111
Specifications
  • Dimension: 1.1" H x 4" W x 6.6" L
  • Weight: 0.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.