Lavelle 35714W O-Ring 0.64 x 0.79 x 0.07

  • Mfr # 4138491

  • Zoro # G303713277


product price: $25.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4138491
Zoro #
G303713277
UPC #
37155057146
Country of Origin
China

Description

Features
  • For faucet repair
  • Resistant to water swell, steam and abrasion
  • Made from compound Nitrile Butadiene Rubber
  • Polybagged
  • 41/64"IDx51/64"ODx5/64" wall thickness; 80
Specifications
  • Dimension: 4.8" H x 3.1" W x 0.2" L
  • Weight: 0.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.