Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lavelle 35743W O-Ring 1.12 x 1.25 x 0.06

  • Mfr # 4100178

  • Zoro # G303713369


product price: $19.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4100178
Zoro #
G303713369
UPC #
37155057436
Country of Origin
China

Description

Features
  • For faucet repair
  • Resistant to water swell, steam and abrasion
  • Made from compound Nitrile Butadiene Rubber
  • Polybagged
  • 1-1/8"IDx1-1/4"ODx1/16" wall thickness; 29
Specifications
  • Dimension: 4.7" H x 3" W x 0.2" L
  • Weight: 0.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.