
Multi-Fold Paper Towel, White, 1-Ply, 250 Sheets (16 PK), 16PK
Mfr # 4700
Zoro # G321694312
product price: $33.59
/pk 16, $2.10/eaKey Features
Ply
1
Sheet Size
9.25 in x 9 in
Paper Towel Type
Multi Fold
Material
Paper
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4700
Zoro #
G321694312
UPC #
-
Country of Origin
China
Dimensions
Sheet Size
9.25 in x 9 in
Details
Ply
1
Paper Towel Type
Multi Fold
Material
Paper
Color
White
Item
Paper Towel
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.