Steel Tube, SS, 1-1/2" H, 6" L
Mfr # 49-A111/6
Zoro # G7378406
product price:Â $89.45
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Color
Silver
Overall Height
1 1/2 in
Overall Length
6 ft
Handrail Shape
Round
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
49-A111/6
Zoro #
G7378406
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Height
1 1/2 in
Overall Length
6 ft
Rail Size
1-1/2"
Handrail Dimensions
1 1/2 in
Mounting Hole Diameter
1 3/8 in
Handrail Diameter
1 1/2 in
Details
Material
Stainless Steel
Color
Silver
Handrail Shape
Round
Rail Shape
Round
Item
Connecting Rail
Handrail Component Material
Stainless Steel
For Use With
Mfr. No. 49-D132/4, 49-D134/4, 49-D133/4
Handrail Component
Connecting Rail
Finish
Satin
Product Type
Handrail Section
Includes Toeboard
Toe Board Not Included
Compatible Manufacturer Model Number
49-D132/4, 49-D133/4, 49-D134/4
Includes Mounting Hardware
Mounting Hardware Included
Description
Connecting Rail, Handrail Shape Round, Handrail Component Material Stainless Steel, Top Rail Height Not Applicable, 6 ft, Handrail Dimensions 1 1/2 in, Color Silver, For Use With Mfr. No. 49-D132/4, 49-D134/4, 49-D133/4, Overall Height 1 1/2 in, Number of Mounting Holes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.