Shop LAVI INDUSTRIES
See all product information
Steel Tube, SS, 1-1/2" H, 8ft. L
Mfr # 49-A111/8
Zoro # G7378065
product price:Â $116.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Color
Silver
Overall Height
1 1/2 in
Overall Length
8 ft
Handrail Component
Connecting Rail
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
49-A111/8
Zoro #
G7378065
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Height
1 1/2 in
Overall Length
8 ft
Handrail Dimensions
1 1/2 in
Rail Size
1-1/2"
Mounting Hole Diameter
1 3/8 in
Handrail Diameter
1 1/2 in
Details
Material
Stainless Steel
Color
Silver
Handrail Component
Connecting Rail
Item
Connecting Rail
Rail Shape
Round
For Use With
Mfr. No. 49-D132/4, 49-D134/4, 49-D133/4
Handrail Component Material
Stainless Steel
Handrail Shape
Round
Finish
Satin
Product Type
Handrail Section
Includes Mounting Hardware
Mounting Hardware Included
Includes Toeboard
Toe Board Not Included
Compatible Manufacturer Model Number
49-D132/4, 49-D133/4, 49-D134/4
Description
Connecting Rail, Handrail Shape Round, Handrail Component Material Stainless Steel, Top Rail Height Not Applicable, 8 ft, Handrail Dimensions 1 1/2 in, Color Silver, For Use With Mfr. No. 49-D132/4, 49-D134/4, 49-D133/4, Overall Height 1 1/2 in, Number of Mounting Holes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.