Barrier Post with Belt, Black, 12 ft Length, 38 1/4 in Post Height, Caution - Please Do Not Enter

  • Mfr # 80-5000R/BK/FY/S6

  • Zoro # G7425601


product price:  $130.99
/ea
Free Shipping & Returns

Key Features

Post Diameter
3 1/2 in
Base Type
Basic
Base Material
Rubber
Belt Length
12 ft
Post Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
80-5000R/BK/FY/S6
Zoro #
G7425601
UPC #
842594111454
Country of Origin
United States

Dimensions

Post Diameter
3 1/2 in
Belt Length
12 ft
Post Height
38 1/4 in
Belt Width
2 in
Base Diameter
16 in
Height Adjustability
Fixed Height
Manufacturer Warranty Length
1 yr
Maximum Overall Height
38 1/4 in

Details

Item
Barrier Post with Belt
Base Type
Basic
Base Material
Rubber
Post Material
Plastic
Belt Color
Fluorescent Yellow
Color
Black
Belt Message
Caution - Do Not Enter
Base Finish
Unfinished
Finish
Textured
ADA Compliance
No
Post Finish
Textured
Number of Belts
1
Post Color
Black
Legend
Caution - Please Do Not Enter
Base Configuration
Detachable
Indoor/Outdoor Usage
Outdoor

Description

Barrier Post with Belt, Maximum Overall Height 38 1/4 in, Legend Caution - Please Do Not Enter, Number of Belts 1, Belt Length 12 ft, Belt Width 2 in, Belt Color Fluorescent Yellow, Post Color Black, Product Type Stanchion, Minimum Overall Height Not Applicable, Post Diameter 3 1/2 in, Post Material Plastic, Post Finish Textured, Base Type Basic, Base Configuration Detachable, Base Diameter 16 in, Base Material Rubber, Base Finish Unfinished, ADA Compliance No, Height Adjustability Fixed Height

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.