This item is Discontinued.

Lavi Industries Barrier Post, Steel, Black Wrinkle 26-20400WB/SB/KIT

Barrier Post, Steel, Black Wrinkle (Discontinued)

  • Mfr # 26-20400WB/SB/KIT
  • Zoro # G7325039
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
26-20400WB/SB/KIT
Zoro #
G7325039
UPC #
00842594014045
Country of Origin
United States

Dimensions

Post Diameter
2 3/4 in
Belt Length
7 ft
Post Height
38 1/2 in
Belt Width
2 in
Base Diameter
12 1/2 in

Details

Item
Barrier Post with Belt
Base Type
Basic
Base Material
Steel
Post Material
Steel
Belt Color
Silver with Black Stripe
Color
Black
Belt Message
None
Includes
Base and Single Retractable Belt
Post Finish
Black Wrinkle
ADA Compliance
No
Number of Belts
1
Base Finish
Powder Coated
Finish
Powder Coated
Legend
None

Description

Barrier Post with Belt, Legend None, Number of Belts 1, Belt Length 7 ft, Belt Width 2 in, Belt Color Silver with Black Stripe, Product Type Stanchion, Includes Base and Single Retractable Belt, Minimum Overall Height Not Applicable, Post Diameter 2 3/4 in, Post Material Steel, Base Type Basic, Base Diameter 12 1/2 in, Base Material Steel, Base Finish Powder Coated, ADA Compliance No, Indoor/Outdoor Usage Indoor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.