Barrier Post with Belt, Black, 10 ft Length, 40 in Post Height, No Legend, Powder Coated

  • Mfr # 26-40703/WB/GY

  • Zoro # G7324810


product price:  $173.99
/ea
Free Shipping & Returns

Key Features

Post Diameter
2 3/4 in
Base Type
Slim Profile
Base Material
Steel
Belt Length
10 ft
Post Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
26-40703/WB/GY
Zoro #
G7324810
UPC #
-
Country of Origin
United States

Dimensions

Post Diameter
2 3/4 in
Belt Length
10 ft
Post Height
40 in
Belt Width
2 in
Overall Length
10 ft
Base Diameter
14 1/2 in
Maximum Overall Height
24 in
Manufacturer Warranty Length
3 yr
Height Adjustability
Fixed Height

Details

Item
Barrier Post with Belt
Base Type
Slim Profile
Base Material
Steel
Post Material
Steel
Belt Color
Gray
Color
Black
Belt Message
None
Number of Belts
1
Finish
Powder Coated
ADA Compliance
No
Base Finish
Powder Coated
Includes
Base, Single Retractable Belt
Post Finish
Black Wrinkle
Legend
No Legend
Post Color
Black
Indoor/Outdoor Usage
Indoor

Description

Barrier Post with Belt, Maximum Overall Height 24 in, Legend No Legend, Legend Color Not Applicable, Number of Belts 1, Belt Length 10 ft, Belt Width 2 in, Belt Color Gray, Post Color Black, Product Type Stanchion, Includes Base, Single Retractable Belt, Minimum Overall Height Not Applicable, Post Diameter 2 3/4 in, Post Material Steel, Post Finish Black Wrinkle, Base Type Slim Profile, Base Diameter 14 1/2 in, Base Material Steel, Base Finish Powder Coated, ADA Compliance No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products