Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
50-3100A/CL/SB
Zoro #
G7324768
UPC #
-
Country of Origin
United States
Dimensions
Post Diameter
2 3/4 in
Belt Length
13 ft
Post Height
40 in
Belt Width
2 in
Base Diameter
14 in
Details
Item
Barrier Post with Belt
Base Type
Sloped
Base Material
Steel
Post Material
Aluminum
Belt Color
Silver with Black Stripe
Color
Silver
Belt Message
None
Post Finish
Chrome
Base Finish
Polished Chrome
Finish
Polished chrome
ADA Compliance
No
Number of Belts
1
Includes
Base and Single Retractable Belt
Legend
None
Description
Barrier Post with Belt, Legend None, Number of Belts 1, Belt Length 13 ft, Belt Width 2 in, Belt Color Silver with Black Stripe, Product Type Stanchion, Includes Base and Single Retractable Belt, Minimum Overall Height Not Applicable, Post Diameter 2 3/4 in, Post Material Aluminum, Post Finish Chrome, Base Type Sloped, Base Diameter 14 in, Base Material Steel, Base Finish Polished Chrome, ADA Compliance No, Indoor/Outdoor Usage Indoor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.