This item is Discontinued.

Lavi Industries Barrier Post, Steel, Chrome 50-3100A/CL/SF

Barrier Post, Steel, Chrome (Discontinued)

  • Mfr # 50-3100A/CL/SF
  • Zoro # G7324759
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
50-3100A/CL/SF
Zoro #
G7324759
UPC #
-
Country of Origin
United States

Dimensions

Post Diameter
2 3/4 in
Belt Length
15 ft
Post Height
40 in
Belt Width
2 in
Base Diameter
14 in
Maximum Overall Height
40 in
Manufacturer Warranty Length
3 yr
Height Adjustability
Fixed Height

Details

Item
Barrier Post with Belt
Base Type
Round Sloped
Base Material
Steel
Post Material
Aluminum
Belt Color
Black/Yellow
Color
Silver
Belt Message
None
Base Finish
Polished Chrome
Includes
Base, Single Retractable Belt
ADA Compliance
No
Finish
Polished chrome
Number of Belts
1
Post Finish
Chrome
Legend
No Legend
Post Color
Not Available
Compatible Receiver Post Manufacturer Part Number
Not Available
Cassette Configuration
Not Available
Resistance Properties
Not Available

Description

Barrier Post with Belt, Maximum Overall Height 40 in, Legend No Legend, Legend Color Not Applicable, Number of Belts 1, Belt Length 15 ft, Belt Width 2 in, Belt Color Black/Yellow, Post Color Not Available, Product Type Stanchion, Includes Base, Single Retractable Belt, Minimum Overall Height Not Applicable, Post Diameter 2 3/4 in, Post Material Aluminum, Post Finish Chrome, Base Type Round Sloped, Base Diameter 14 in, Base Material Steel, Base Finish Polished Chrome, Base Color Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.