Barrier Post with Belt, Gray, 10 ft Length, 38 1/2 in Post Height, No Legend, Polished chrome

  • Mfr # 26-20400CL/BK/KIT

  • Zoro # G7325075


product price:  $136.99
/ea
Free Shipping & Returns

Key Features

Post Diameter
2 3/4 in
Base Type
Basic
Base Material
Cast Iron
Belt Length
10 ft
Post Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
26-20400CL/BK/KIT
Zoro #
G7325075
UPC #
842594014021
Country of Origin
United States

Dimensions

Post Diameter
2 3/4 in
Belt Length
10 ft
Post Height
38 1/2 in
Belt Width
2 in
Overall Length
10 ft
Base Diameter
12 1/2 in
Height Adjustability
Fixed Height
Maximum Overall Height
38 1/2 in
Manufacturer Warranty Length
3 yr

Details

Item
Barrier Post with Belt
Base Type
Basic
Base Material
Cast Iron
Post Material
Steel
Belt Color
Black
Color
Gray
Belt Message
None
Number of Belts
1
Finish
Polished chrome
Post Finish
Polished Chrome
ADA Compliance
No
Includes
Base, Single Retractable Belt
Base Finish
Polished Chrome
Post Color
Silver
Legend
No Legend
Belt Pattern
No Pattern
Indoor/Outdoor Usage
Indoor

Description

Barrier Post with Belt, Maximum Overall Height 38 1/2 in, Legend No Legend, Legend Color Not Applicable, Number of Belts 1, Belt Length 10 ft, Belt Width 2 in, Belt Color Black, Belt Pattern No Pattern, Post Color Silver, Product Type Stanchion, Includes Base, Single Retractable Belt, Minimum Overall Height Not Applicable, Post Diameter 2 3/4 in, Post Material Steel, Post Finish Polished Chrome, Base Type Basic, Base Diameter 12 1/2 in, Base Material Cast Iron, Base Finish Polished Chrome

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.