This item is Discontinued.

Lavi Industries Barrier Post, Steel, Polished Brass 50-40703/BK

Barrier Post, Steel, Polished Brass (Discontinued)

  • Mfr # 50-40703/BK
  • Zoro # G7325020
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50-40703/BK
Zoro #
G7325020
UPC #
-
Country of Origin
United States

Dimensions

Post Diameter
2 3/4 in
Belt Length
7 ft
Post Height
40 in
Belt Width
2 in
Base Diameter
14 1/2 in
Maximum Overall Height
40 in
Manufacturer Warranty Length
Not Available
Height Adjustability
Fixed Height

Details

Item
Barrier Post with Belt
Base Type
Slim Profile
Base Material
Steel
Post Material
Aluminum
Belt Color
Black
Color
Yellow
Belt Message
None
Includes
Base, Single Retractable Belt
ADA Compliance
No
Post Finish
Polished Brass
Number of Belts
1
Base Finish
Polished Brass
Finish
Polished Brass
Legend
No Legend
Post Color
Yellow
Resistance Properties
Not Available
Cassette Configuration
Not Available
Compatible Receiver Post Manufacturer Part Number
Not Available

Description

Barrier Post with Belt, Maximum Overall Height 40 in, Legend No Legend, Legend Color Not Applicable, Number of Belts 1, Belt Length 7 ft, Belt Width 2 in, Belt Color Black, Post Color Yellow, Product Type Stanchion, Includes Base, Single Retractable Belt, Minimum Overall Height Not Applicable, Post Diameter 2 3/4 in, Post Material Aluminum, Post Finish Polished Brass, Base Type Slim Profile, Base Diameter 14 1/2 in, Base Material Steel, Base Finish Polished Brass, ADA Compliance No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.