This item is Discontinued.

Lavi Industries Barrier Post, Steel, Statuary Bronze 50-3000A/SB/SF

Barrier Post, Steel, Statuary Bronze (Discontinued)

  • Mfr # 50-3000A/SB/SF
  • Zoro # G7305971
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50-3000A/SB/SF
Zoro #
G7305971
UPC #
-
Country of Origin
United States

Dimensions

Post Diameter
2 3/4 in
Belt Length
10 ft
Post Height
40 in
Belt Width
2 in
Base Diameter
14 in
Maximum Overall Height
40 in
Manufacturer Warranty Length
3 yr
Height Adjustability
Fixed Height

Details

Item
Barrier Post with Belt
Base Type
Round Sloped
Base Material
Steel
Post Material
Aluminum
Belt Color
Black/Yellow
Color
Statuary Bronze
Belt Message
None
Base Finish
Powder Coated
Includes
Base, Single Retractable Belt
Number of Belts
1
ADA Compliance
No
Finish
Powder Coated
Post Finish
Satin Brass
Post Color
Not Available
Legend
No Legend
Cassette Configuration
Not Available
Resistance Properties
Not Available
Compatible Receiver Post Manufacturer Part Number
Not Available

Description

Barrier Post with Belt, Maximum Overall Height 40 in, Legend No Legend, Legend Color Not Applicable, Number of Belts 1, Belt Length 10 ft, Belt Width 2 in, Belt Color Black/Yellow, Post Color Not Available, Product Type Stanchion, Includes Base, Single Retractable Belt, Minimum Overall Height Not Applicable, Post Diameter 2 3/4 in, Post Material Aluminum, Post Finish Satin Brass, Base Type Round Sloped, Base Diameter 14 in, Base Material Steel, Base Finish Powder Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.