Shop LAVI INDUSTRIES
See all product information
Barrier Rope, Black, Velour, 6 ft. L
Mfr # 00-930161/6BK
Zoro # G0981327
product price:Â $117.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Overall Length
6 ft
Material
Velour
End Style
Polished Brass Snap End
Rope Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
00-930161/6BK
Zoro #
G0981327
UPC #
00842594146029
Country of Origin
United States
Dimensions
Overall Length
6 ft
Rope Diameter
1 1/2 in
Manufacturer Warranty Length
2 yr
Details
Item
Barrier Rope
Color
Black
Material
Velour
End Style
Polished Brass Snap End
Rope Color
Black
For Use With
Classic Posts
Rope Material
Velour
End Cap Style
Snap End
End Cap Material
Brass
End Cap Finish
Polished Brass
Description
Barrier Rope, Rope Color Black, Overall Length 6 ft, Rope Diameter 1 1/2 in, Rope Material Velour, End Cap Style Snap End, End Cap Material Brass, End Cap Finish Polished Brass, Manufacturer Warranty Length 2 yr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.