Barrier Rope, Crimson, Velour, 4 ft. L
Mfr # 40-930161/4CR
Zoro # G0981211
product price:Â $80.99
/eaKey Features
Color
Crimson
Overall Length
4 ft
Rope Color
Red
For Use With
Classic Posts
End Style
Satin Stainless Steel Snap End
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
40-930161/4CR
Zoro #
G0981211
UPC #
842594073318
Country of Origin
United States
Dimensions
Overall Length
4 ft
Rope Diameter
1 1/2 in
Manufacturer Warranty Length
2 yr
Details
Item
Barrier Rope
Color
Crimson
Rope Color
Red
For Use With
Classic Posts
End Style
Satin Stainless Steel Snap End
Material
Velour
Rope Material
Velour
End Cap Finish
Polished Stainless Steel
End Cap Style
Snap End
End Cap Material
Stainless Steel
Description
Barrier Rope, Rope Color Red, Overall Length 4 ft, Rope Diameter 1 1/2 in, Rope Material Velour, End Cap Style Snap End, End Cap Material Stainless Steel, End Cap Finish Polished Stainless Steel, Manufacturer Warranty Length 2 yr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.