Dual Retractable Belt Barrier, Yellow, 18 ft Length, Powder Coated
Mfr # 50-3015DL/YL/18/SF/SH
Zoro # G0973003
product price:Â $205.99
/ea
Free Shipping & Returns
Key Features
Belt Length
18 ft
Belt Color
Black/Yellow
Belt Message
None
Includes
S-Hook Belt End
Mounting Style
Wall
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
50-3015DL/YL/18/SF/SH
Zoro #
G0973003
UPC #
-
Country of Origin
United States
Dimensions
Belt Length
18 ft
Overall Height
12 in
Overall Width
4 1/2 in
Details
Item
Dual Retractable Belt Barrier
Belt Color
Black/Yellow
Belt Message
None
Includes
S-Hook Belt End
Mounting Style
Wall
Finish
Powder Coated
Color
Yellow
Type
Wall Mount
Legend
No Legend
Frame Finish
Powder Coated
Frame Color
Yellow
Belt Pattern
Diagonal Stripe
Description
Dual Retractable Belt Barrier, Mounting Style Wall, Belt Length 18 ft, Belt Color Black/Yellow, Belt Pattern Diagonal Stripe, Legend No Legend, Legend Color Not Applicable, Frame Color Yellow, Overall Height 12 in, Frame Finish Powder Coated, Includes S-Hook Belt End
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.