Electronic Queuing System, Counter (Discontinued)
- Mfr # 95-QTPNP115/SA/1-6
- Zoro # G7346958
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
95-QTPNP115/SA/1-6
Zoro #
G7346958
UPC #
-
Country of Origin
United States
Details
Item
Electronic Queuing System
Number of Position Display Units
10
Orientation
Self Directed
Features
One Button Remote and Satin Station Light Adding a 6th Station
Mounting Type
Counter
Power Requirements
AC Adapter
Includes
Preprogrammed Remote with Power Strip
Description
Electronic Queuing System, Number of Position Display Units 1, Self Directed Orientation, Mounting Type Counter, Power Requirements AC Adapter, Features One Button Remote and Satin Station Light Adding a 6th Station, Includes Preprogrammed Remote with Power Strip
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.