Electronic Queuing System, Counter (Discontinued)
- Mfr # 95-QTPNP115/SA/1-7
- Zoro # G7346915
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
95-QTPNP115/SA/1-7
Zoro #
G7346915
UPC #
-
Country of Origin
United States
Details
Item
Electronic Queuing System
Number of Position Display Units
10
Orientation
Self Directed
Power Requirements
AC Adapter
Includes
Preprogrammed Remote with Power Strip
Mounting Type
Counter
Features
One Button Remote and Satin Station Light Adding a 7th Station
Description
Electronic Queuing System, Number of Position Display Units 1, Self Directed Orientation, Mounting Type Counter, Power Requirements AC Adapter, Features One Button Remote and Satin Station Light Adding a 7th Station, Includes Preprogrammed Remote with Power Strip
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.