6'L Cardinal Velour Rope With Polished Brass Hooks
- Mfr # 00-930161/6CD
- Zoro # G005647443
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Rope Diameter
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00-930161/6CD
- Zoro #
- G005647443
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 6 ft
- Rope Diameter
- 1 1/2 in
Details
- Item
- Barrier Rope
- Color
- Cardinal
Description
Lavi industries our standard, high-density core ropes swag beautifully and can be used with any traditional post (except tulip). Pre-assembled lengths feature fine velour or vinyl material and our snap hooks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.