Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6'L Evergreen Velour Rope With Polished Brass Hooks

  • Mfr # 00-930161/6EG

  • Zoro # G105647565


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Color
Evergreen
Overall Length
6 ft
Rope Diameter
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-930161/6EG
Zoro #
G105647565
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 ft
Rope Diameter
1 1/2 in

Details

Item
Barrier Rope
Color
Evergreen

Description

Lavi industries our standard, high-density core ropes swag beautifully and can be used with any traditional post (except tulip). Pre-assembled lengths feature fine velour or vinyl material and our snap hooks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.