Zoro Homepage

Adj. Flush Elbow, SS, 1-3/4" H, 1-1/2" L

  • Mfr # 49-732A/1H16

  • Zoro # G7378598


product price: $40.69
/ea

Key Features

Material
Stainless Steel
Includes
Hardware
Color
Silver
Overall Height
1 1/2 in
Overall Length
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-732A/1H16
Zoro #
G7378598
UPC #
00764804418910
Country of Origin
China

Dimensions

Overall Height
1 1/2 in
Overall Length
1 1/2 in
Rail Size
1-1/2"
Handrail Dimensions
1 1/2 in
Overall Depth
1 1/2 in
Overall Diameter
1 1/2 in

Details

Material
Stainless Steel
Includes
Hardware
Color
Silver
Rail Shape
Round
Handrail Component Material
Stainless Steel
For Use With
Mfr. No. 49-A111/4, 49-A111/6, 49-A111/8
Handrail Component
Adjustable Corner Connector
Item
Adjustable Corner Connector
Handrail Shape
Round
Product Type
Round
Compatible Manufacturer Model Number
49-A111/4, 49-A111/6, 49-A111/8
Compatible Product Type
Handrail Elbow

Description

Adjustable Flush Elbow, Overall Height 1-3/4 In., Overall Length 1-1/2 In., Color Silver, Stainless Steel, Rail Size 1-1/2 In., Rail Shape Round, For Use With Mfr. No. 49-A111/4, 49-A111/6, 49-A111/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.