Barrier Post with Belt, Orange, 12 ft Length, 38 1/4 in Post Height, No Legend, Textured

  • Mfr # 80-5000R/OR/BK

  • Zoro # G7378309


product price:  $95.99
/ea
Free Shipping & Returns

Key Features

Post Diameter
3 1/2 in
Base Type
Basic
Base Material
Rubber
Belt Length
12 ft
Post Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80-5000R/OR/BK
Zoro #
G7378309
UPC #
842594111553
Country of Origin
United States

Dimensions

Post Diameter
3 1/2 in
Belt Length
12 ft
Post Height
38 1/4 in
Belt Width
2 in
Base Diameter
16 in
Manufacturer Warranty Length
1 yr
Height Adjustability
Fixed Height
Maximum Overall Height
38 1/4 in

Details

Item
Barrier Post with Belt
Base Type
Basic
Base Material
Rubber
Post Material
Plastic
Belt Color
Black
Color
Orange
Belt Message
None
Base Finish
Unfinished
Post Finish
Textured
Finish
Textured
Number of Belts
1
ADA Compliance
No
Post Color
Orange
Legend
No Legend
Belt Pattern
No Pattern
Base Configuration
Detachable
Indoor/Outdoor Usage
Outdoor

Description

Barrier Post with Belt, Maximum Overall Height 38 1/4 in, Legend No Legend, Legend Color Not Applicable, Number of Belts 1, Belt Length 12 ft, Belt Width 2 in, Belt Color Black, Belt Pattern No Pattern, Post Color Orange, Product Type Stanchion, Minimum Overall Height Not Applicable, Post Diameter 3 1/2 in, Post Material Plastic, Post Finish Textured, Base Type Basic, Base Configuration Detachable, Base Diameter 16 in, Base Material Rubber, Base Finish Unfinished, ADA Compliance No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.