Barrier Post with Belt, Black, 10 ft Length, 38 1/2 in Post Height, No Legend, Powder Coated

  • Mfr # 26-20400WB/SF/KIT

  • Zoro # G7325081


product price:  $145.99
/ea
Free Shipping & Returns

Key Features

Post Diameter
2 3/4 in
Base Type
Basic
Base Material
Cast Iron
Belt Length
10 ft
Post Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
26-20400WB/SF/KIT
Zoro #
G7325081
UPC #
00842594014045
Country of Origin
United States

Dimensions

Post Diameter
2 3/4 in
Belt Length
10 ft
Post Height
38 1/2 in
Belt Width
2 in
Overall Length
10 ft
Base Diameter
12 1/2 in
Maximum Overall Height
38 1/2 in
Height Adjustability
Fixed Height
Manufacturer Warranty Length
3 yr

Details

Item
Barrier Post with Belt
Base Type
Basic
Base Material
Cast Iron
Post Material
Steel
Belt Color
Black/Yellow
Color
Black
Belt Message
None
Base Finish
Powder Coated
Post Finish
Black Wrinkle
Finish
Powder Coated
Number of Belts
1
Includes
Base, Single Retractable Belt
ADA Compliance
No
Legend
No Legend
Post Color
Black
Belt Pattern
Horizontal Stripe
Indoor/Outdoor Usage
Indoor

Description

Barrier Post with Belt, Maximum Overall Height 38 1/2 in, Legend No Legend, Legend Color Not Applicable, Number of Belts 1, Belt Length 10 ft, Belt Width 2 in, Belt Color Black/Yellow, Belt Pattern Horizontal Stripe, Post Color Black, Product Type Stanchion, Includes Base, Single Retractable Belt, Minimum Overall Height Not Applicable, Post Diameter 2 3/4 in, Post Material Steel, Post Finish Black Wrinkle, Base Type Basic, Base Diameter 12 1/2 in, Base Material Cast Iron

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.