Shop LAVI INDUSTRIES
See all product information
Barrier Post with Belt, Silver, 10 ft Length, 40 in Post Height, No Legend, Polished chrome
Mfr # 50-3000A/CL/GY
Zoro # G7325005
product price:Â $185.99
/ea
Free Shipping & Returns
Key Features
Post Diameter
2 3/4 in
Base Type
Round Sloped
Base Material
Steel
Belt Length
10 ft
Post Material
Aluminum
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
50-3000A/CL/GY
Zoro #
G7325005
UPC #
-
Country of Origin
United States
Dimensions
Post Diameter
2 3/4 in
Belt Length
10 ft
Post Height
40 in
Belt Width
2 in
Base Diameter
14 in
Manufacturer Warranty Length
3 yr
Maximum Overall Height
40 in
Height Adjustability
Fixed Height
Details
Item
Barrier Post with Belt
Base Type
Round Sloped
Base Material
Steel
Post Material
Aluminum
Belt Color
Gray
Color
Silver
Belt Message
None
Base Finish
Polished Chrome
Post Finish
Chrome
Finish
Polished chrome
ADA Compliance
No
Includes
Base, Single Retractable Belt
Number of Belts
1
Legend
No Legend
Indoor/Outdoor Usage
Indoor
Description
Barrier Post with Belt, Maximum Overall Height 40 in, Legend No Legend, Legend Color Not Applicable, Number of Belts 1, Belt Length 10 ft, Belt Width 2 in, Belt Color Gray, Product Type Stanchion, Includes Base, Single Retractable Belt, Minimum Overall Height Not Applicable, Post Diameter 2 3/4 in, Post Material Aluminum, Post Finish Chrome, Base Type Round Sloped, Base Diameter 14 in, Base Material Steel, Base Finish Polished Chrome, ADA Compliance No, Height Adjustability Fixed Height
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.