Barrier Post with Belt, Black, 10 ft Length, 38 1/2 in Post Height, No Legend, Powder Coated

  • Mfr # 26-20400WB/BK/KIT

  • Zoro # G7324917


product price:  $142.99
/ea
Free Shipping & Returns

Key Features

Post Diameter
2 3/4 in
Base Type
Basic
Base Material
Cast Iron
Belt Length
10 ft
Post Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
26-20400WB/BK/KIT
Zoro #
G7324917
UPC #
842594014045
Country of Origin
United States

Dimensions

Post Diameter
2 3/4 in
Belt Length
10 ft
Post Height
38 1/2 in
Belt Width
2 in
Overall Length
10 ft
Base Diameter
12 1/2 in
Manufacturer Warranty Length
3 yr
Height Adjustability
Fixed Height
Maximum Overall Height
38 1/2 in

Details

Item
Barrier Post with Belt
Base Type
Basic
Base Material
Cast Iron
Post Material
Steel
Belt Color
Black
Color
Black
Belt Message
None
Includes
Base, Single Retractable Belt
Number of Belts
1
Post Finish
Black Wrinkle
ADA Compliance
No
Finish
Powder Coated
Base Finish
Powder Coated
Post Color
Black
Legend
No Legend
Indoor/Outdoor Usage
Indoor

Description

Barrier Post with Belt, Maximum Overall Height 38 1/2 in, Legend No Legend, Legend Color Not Applicable, Number of Belts 1, Belt Length 10 ft, Belt Width 2 in, Belt Color Black, Post Color Black, Product Type Stanchion, Includes Base, Single Retractable Belt, Minimum Overall Height Not Applicable, Post Diameter 2 3/4 in, Post Material Steel, Post Finish Black Wrinkle, Base Type Basic, Base Diameter 12 1/2 in, Base Material Cast Iron, Base Finish Powder Coated, ADA Compliance No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.