Barrier Post with Belt, Black, 12 ft Length, 38 1/4 in Post Height, No Legend, Textured
Mfr # 80-5000R/BK/FY
Zoro # G7425629
product price:Â $90.19
/ea
Free Shipping & Returns
Key Features
Post Diameter
3 1/2 in
Base Type
Basic
Base Material
Rubber
Belt Length
12 ft
Post Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
80-5000R/BK/FY
Zoro #
G7425629
UPC #
842594111447
Country of Origin
United States
Dimensions
Post Diameter
3 1/2 in
Belt Length
12 ft
Post Height
38 1/4 in
Belt Width
2 in
Base Diameter
16 in
Manufacturer Warranty Length
1 yr
Maximum Overall Height
38 1/4 in
Height Adjustability
Fixed Height
Details
Item
Barrier Post with Belt
Base Type
Basic
Base Material
Rubber
Post Material
Plastic
Belt Color
Fluorescent Yellow
Color
Black
Belt Message
None
Post Finish
Textured
Number of Belts
1
Base Finish
Unfinished
ADA Compliance
No
Finish
Textured
Post Color
Black
Legend
No Legend
Base Configuration
Detachable
Indoor/Outdoor Usage
Outdoor
Description
Barrier Post with Belt, Maximum Overall Height 38 1/4 in, Legend No Legend, Legend Color Not Applicable, Number of Belts 1, Belt Length 12 ft, Belt Width 2 in, Belt Color Fluorescent Yellow, Post Color Black, Product Type Stanchion, Minimum Overall Height Not Applicable, Post Diameter 3 1/2 in, Post Material Plastic, Post Finish Textured, Base Type Basic, Base Configuration Detachable, Base Diameter 16 in, Base Material Rubber, Base Finish Unfinished, ADA Compliance No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.