Barrier Post with Belt, Orange, 12 ft Length, 38 1/4 in Post Height, No Legend, Textured
Mfr # 80-5000R/OR/FY
Zoro # G7425400
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Post Diameter
3 1/2 in
Base Type
Basic
Base Material
Rubber
Belt Length
12 ft
Post Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80-5000R/OR/FY
Zoro #
G7425400
UPC #
842594111614
Country of Origin
United States
Dimensions
Post Diameter
3 1/2 in
Belt Length
12 ft
Post Height
38 1/4 in
Belt Width
2 in
Base Diameter
16 in
Maximum Overall Height
38 1/4 in
Height Adjustability
Fixed Height
Manufacturer Warranty Length
1 yr
Details
Item
Barrier Post with Belt
Base Type
Basic
Base Material
Rubber
Post Material
Plastic
Belt Color
Fluorescent Yellow
Color
Orange
Belt Message
None
Number of Belts
1
Base Finish
Unfinished
Finish
Textured
Post Finish
Textured
ADA Compliance
No
Post Color
Orange
Legend
No Legend
Base Configuration
Detachable
Indoor/Outdoor Usage
Outdoor
Description
Barrier Post with Belt, Maximum Overall Height 38 1/4 in, Legend No Legend, Legend Color Not Applicable, Number of Belts 1, Belt Length 12 ft, Belt Width 2 in, Belt Color Fluorescent Yellow, Post Color Orange, Product Type Stanchion, Minimum Overall Height Not Applicable, Post Diameter 3 1/2 in, Post Material Plastic, Post Finish Textured, Base Type Basic, Base Configuration Detachable, Base Diameter 16 in, Base Material Rubber, Base Finish Unfinished, ADA Compliance No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.