Barrier Post with Belt, Silver, 7 ft Length, 40 in Post Height, No Legend, Satin Chrome
Mfr # 44-40703/BK
Zoro # G7324908
product price: $212.99
/ea
Free Shipping & Returns
Key Features
Post Diameter
2 3/4 in
Base Type
Slim Profile
Base Material
Steel
Belt Length
7 ft
Post Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44-40703/BK
Zoro #
G7324908
UPC #
-
Country of Origin
United States
Dimensions
Post Diameter
2 3/4 in
Belt Length
7 ft
Post Height
40 in
Belt Width
2 in
Base Diameter
14 1/2 in
Maximum Overall Height
40 in
Height Adjustability
Fixed Height
Details
Item
Barrier Post with Belt
Base Type
Slim Profile
Base Material
Steel
Post Material
Steel
Belt Color
Black
Color
Silver
Belt Message
None
Number of Belts
1
Post Finish
Satin Chrome
Base Finish
Satin Chrome
Finish
Satin Chrome
Includes
Base, Single Retractable Belt
ADA Compliance
No
Post Color
Silver
Legend
No Legend
Belt Pattern
No Pattern
Indoor/Outdoor Usage
Indoor
Description
Barrier Post with Belt, Maximum Overall Height 40 in, Legend No Legend, Legend Color Not Applicable, Number of Belts 1, Belt Length 7 ft, Belt Width 2 in, Belt Color Black, Belt Pattern No Pattern, Post Color Silver, Product Type Stanchion, Includes Base, Single Retractable Belt, Minimum Overall Height Not Applicable, Post Diameter 2 3/4 in, Post Material Steel, Post Finish Satin Chrome, Base Type Slim Profile, Base Diameter 14 1/2 in, Base Material Steel, Base Finish Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.