Zoro Homepage

Barrier Rope, Black, Velour, 6 ft. L

  • Mfr # 40-930161/6BK

  • Zoro # G0981257


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Length
6 ft
For Use With
Classic Posts
Material
Velour
Rope Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-930161/6BK
Zoro #
G0981257
UPC #
842594146043
Country of Origin
United States

Dimensions

Overall Length
6 ft
Rope Diameter
1 1/2 in
Manufacturer Warranty Length
2 yr

Details

Item
Barrier Rope
Color
Black
For Use With
Classic Posts
Material
Velour
Rope Color
Black
End Style
Polished Stainless Steel Snap End
End Cap Style
Snap End
End Cap Finish
Polished Stainless Steel
End Cap Material
Stainless Steel
Rope Material
Velour

Description

Barrier Rope, Rope Color Black, Overall Length 6 ft, Rope Diameter 1 1/2 in, Rope Material Velour, End Cap Style Snap End, End Cap Material Stainless Steel, End Cap Finish Polished Stainless Steel, Manufacturer Warranty Length 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.