This item is Discontinued.

Lavi Industries Retractable Belt Barrier, Red, 13 ft Length, 40 in Post Height 50-3100SA/RD

This item is Discontinued.

Lavi Industries

Retractable Belt Barrier, Red, 13 ft Length, 40 in Post Height (Discontinued)

Mfr # 50-3100SA/RD
Zoro # G705610150
UPC # 842594094115
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
50-3100SA/RD
Zoro #
G705610150
UPC #
842594094115
Country of Origin
United States

Dimensions

Belt Length
13 ft
Post Height
40 in

Details

Item
Retractable Belt Barrier
Belt Color
Red
Post Finish
Silver

Description

Beltrac 3000 retractable belt stanchions are the perfect choice for waiting lines, crowd control management, and queue systems. The continuous aluminum extrusion provides superior strength and rigidity to withstand the most extreme environments. The 14" sloped base is stylish, yet underneath the surface sits a solid, 18 lb. Cast-iron foundation that offers best-in-class stability and longevity. Add to that the original beltrac 4-way dovetail grooves that allow quick and easy access to in-line merchandising solutions and you have more than just a retractable belt stanchion - you have a crowd management and queue system that the world's largest companies have relied on for decades. Includes rubberized base to safeguard floors and a slow-retract belt to safeguard your customers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.