Concealed Retractable Belt Barrier, Silver, 10 ft Length, Caution Do Not Enter, Satin Aluminum
Mfr # 50-3012FY/S6
Zoro # G7409440
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Belt Length
10 ft
Belt Color
Yellow
Color
Silver
Belt Message
Caution - Do Not Enter
Finish
Satin Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50-3012FY/S6
Zoro #
G7409440
UPC #
842594110389
Country of Origin
United States
Dimensions
Belt Length
10 ft
Overall Height
5 in
Overall Width
2 in
Details
Item
Concealed Retractable Belt Barrier
Belt Color
Yellow
Color
Silver
Belt Message
Caution - Do Not Enter
Finish
Satin Aluminum
Type
Wall Mount
Mounting Style
Fixed Mounting Plate
Includes
3011 Wall Receptacle
Legend
Caution Do Not Enter
Includes Mounting Hardware
Included
Frame Finish
Satin Aluminum
Frame Color
Silver
Frame Material
Aluminum
Description
Concealed Retractable Belt Barrier, Mounting Style Fixed Mounting Plate, Belt Length 10 ft, Belt Color Yellow, Legend Caution Do Not Enter, Frame Color Silver, Overall Height 5 in, Frame Material Aluminum, Frame Finish Satin Aluminum, Includes 3011 Wall Receptacle, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.