Concealed Retractable Belt Barrier, Silver, 10 ft Length, No Legend, Satin Aluminum
Mfr # 50-3012BK
Zoro # G7409221
product price: $86.19
/ea
Free Shipping & Returns
Key Features
Belt Length
10 ft
Color
Silver
Belt Message
None
Mounting Style
Fixed Mounting Plate
Finish
Satin Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50-3012BK
Zoro #
G7409221
UPC #
842594085465
Country of Origin
United States
Dimensions
Belt Length
10 ft
Overall Height
5 in
Overall Width
2 in
Details
Item
Concealed Retractable Belt Barrier
Belt Color
Black
Color
Silver
Belt Message
None
Mounting Style
Fixed Mounting Plate
Finish
Satin Aluminum
Type
Wall Mount
Includes
3011 Wall Receptacle
Legend
No Legend
Frame Finish
Satin Aluminum
Includes Mounting Hardware
Included
Frame Material
Aluminum
Frame Color
Silver
Description
Concealed Retractable Belt Barrier, Mounting Style Fixed Mounting Plate, Belt Length 10 ft, Belt Color Black, Legend No Legend, Legend Color Not Applicable, Frame Color Silver, Overall Height 5 in, Frame Material Aluminum, Frame Finish Satin Aluminum, Includes 3011 Wall Receptacle, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.