This item is Discontinued.

Lavi Industries Dual Belt Barrier, Neon Yellow, 13 ft Length, 40 in Post Height 50-3100DL/WB/FY

This item is Discontinued.

Lavi Industries

Dual Belt Barrier, Neon Yellow, 13 ft Length, 40 in Post Height (Discontinued)

Mfr # 50-3100DL/WB/FY
Zoro # G405610320
UPC # 842594090919
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
50-3100DL/WB/FY
Zoro #
G405610320
UPC #
842594090919
Country of Origin
United States

Dimensions

Belt Length
13 ft
Post Height
40 in

Details

Item
Dual Belt Barrier
Belt Color
Neon Yellow
Post Finish
Black Wrinkle

Description

Beltrac 3000 double line crowd control stanchions contain 2 parallel retractable belts totally embedded within the post. Each post contains 4 dovetail grooves and functions in the same method as our standard beltrac 3000 stanchions. The lower belt is 22" above the floor. This post is in compliance with ada (americans with disability act) regulations. Includes rubberized base to safeguard floors and a slow-retract belt to safeguard your customers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.