Dual Retractable Belt Barrier, Neon Yellow, 65 ft Length, 41 in Post Height

  • Mfr # 50-5500/RD/FY/J

  • Zoro # G505610244


product price:  $3,877.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Belt Length
65 ft
Belt Color
Neon Yellow
Post Height
41 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50-5500/RD/FY/J
Zoro #
G505610244
UPC #
842594115735
Country of Origin
United States

Dimensions

Belt Length
65 ft
Post Height
41 in

Details

Item
Dual Retractable Belt Barrier
Belt Color
Neon Yellow

Description

An instant barricade that features dual belt mechanisms for a total coverage area of 130 linear feet!! easily and quickly block off large areas with the industry's longest retractable belt. Jettrac's portability makes it easy to deploy and to store. In fact, a single person can cordon off a huge area in just minutes. Swiveling dual belt housings allow belts to extend in any direction. Heavy-duty designed stanchion stands upright even in windy conditions. Compact design takes up little storage space. Height: 41" base dimensions: 23" x 20" weight: 110 lbs. The j-hook quickly secures the belt to a railing or other object.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.