Shop LAVI INDUSTRIES

Satellite Post, Black, 65 ft Length, 39 in Post Height

  • Mfr # 50-5510/WB/BK/B

  • Zoro # G605733454


product price:  $956.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Belt Length
65 ft
Belt Color
Black
Post Height
39 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
50-5510/WB/BK/B
Zoro #
G605733454
UPC #
842594030670
Country of Origin
United States

Dimensions

Belt Length
65 ft
Post Height
39 in

Details

Item
Satellite Post
Belt Color
Black

Description

Instantly add an additional 65 feet of coverage into your jettrac barrier solution. Fits into the jettrac shuttle for easy deployment and storage. Use the standard belt end to attach the belt to another stanchion post or wall receptacle.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.