Retractable Belt Barrier, Black, 15 ft Length, No Legend, Textured
Mfr # 50-41300MG/WB/FY
Zoro # G7409571
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Belt Length
15 ft
Color
Black
Belt Message
None
Mounting Style
Magnet
Type
Wall Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50-41300MG/WB/FY
Zoro #
G7409571
UPC #
842594056540
Country of Origin
United States
Dimensions
Belt Length
15 ft
Overall Height
2 1/2 in
Overall Width
2 in
Details
Item
Retractable Belt Barrier
Belt Color
Yellow
Color
Black
Belt Message
None
Mounting Style
Magnet
Type
Wall Mount
Finish
Textured
Legend
No Legend
Frame Color
Black
Description
Retractable Belt Barrier, Mounting Style Magnet, Belt Length 15 ft, Belt Color Yellow, Legend No Legend, Legend Color Not Applicable, Frame Color Black, Overall Height 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.