Retractable Belt Barrier, Black, 18 ft Length, Caution Do Not Enter, Wrinkle
Mfr # 50-3015WB/18/FY/F6
Zoro # G7409635
product price:Â $150.99
/ea
Free Shipping & Returns
Key Features
Belt Length
18 ft
Belt Color
Yellow
Color
Black
Belt Message
Caution - Do Not Enter
Finish
Wrinkle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
50-3015WB/18/FY/F6
Zoro #
G7409635
UPC #
-
Country of Origin
United States
Dimensions
Belt Length
18 ft
Overall Height
3 3/8 in
Overall Width
2 in
Details
Item
Retractable Belt Barrier
Belt Color
Yellow
Color
Black
Belt Message
Caution - Do Not Enter
Finish
Wrinkle
Type
Wall Mount
Mounting Style
Fixed Mounting Plate
Number of Belts
1
Includes
3011 Wall Receptacle
Legend
Caution Do Not Enter
Legend Color
Black
Includes Mounting Hardware
Included
Frame Color
Black
Belt Pattern
No Pattern
Description
Retractable Belt Barrier, Mounting Style Fixed Mounting Plate, Belt Length 18 ft, Belt Color Yellow, Belt Pattern No Pattern, Legend Caution Do Not Enter, Legend Color Black, Frame Color Black, Overall Height 3 3/8 in, Number of Belts 1, Includes 3011 Wall Receptacle, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.