This item is Discontinued.

This item is Discontinued.
Retractable Belt Barrier, Black, 7 ft Length, 40 in Post Height (Discontinued)
Mfr #
50-3000DL/SA/BK
Zoro #
G605610274
UPC # 842594067027
Country of Origin United States
Category Crowd Control Post & Ropes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
50-3000DL/SA/BK
Zoro #
G605610274
UPC #
842594067027
Country of Origin
United States
Dimensions
Belt Length
7 ft
Post Height
40 in
Details
Item
Retractable Belt Barrier
Belt Color
Black
Post Finish
Silver
Description
Beltrac 3000 double line crowd control stanchions contain 2 parallel retractable belts totally embedded within the post. Each post contains 4 dovetail grooves and functions in the same method as our standard beltrac 3000 stanchions. The lower belt is 22" above the floor. This post is in compliance with ada (americans with disability act) regulations. Includes rubberized base to safeguard floors and a slow-retract belt to safeguard your customers.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.