This item is Discontinued.

This item is Discontinued.
Retractable Belt Barrier, Black, 7 ft Length, 40 in Post Height (Discontinued)
Mfr #
50-3000WB/BK
Zoro #
G005610287
UPC # 842594066860
Country of Origin United States
Category Crowd Control Post & Ropes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
50-3000WB/BK
Zoro #
G005610287
UPC #
842594066860
Country of Origin
United States
Dimensions
Belt Length
7 ft
Post Height
40 in
Details
Item
Retractable Belt Barrier
Belt Color
Black
Post Finish
Black Wrinkle
Description
Beltrac 3000 retractable belt stanchions are the perfect choice for waiting lines, crowd control management, and queue systems. The continuous aluminum extrusion provides superior strength and rigidity to withstand the most extreme environments. The 14" sloped base is stylish, yet underneath the surface sits a solid, 18 lb. Cast-iron foundation that offers best-in-class stability and longevity. Add to that the original beltrac 4-way dovetail grooves that allow quick and easy access to in-line merchandising solutions and you have more than just a retractable belt stanchion - you have a crowd management and queue system that the world's largest companies have relied on for decades. Includes rubberized base to safeguard floors and a slow-retract belt to safeguard your customers.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.