Shop LAVI INDUSTRIES
See all product information
Create Account
Retractable Belt Barrier, Burgundy, 7 ft Length, 40 in Post Height
Mfr # 50-3000DL/WB/BY
Zoro # G705626359
product price:Â
$
351.99
/ea
Free Shipping & Returns
Key Features
Belt Length
7 ft
Post Height
40 in
Post Finish
Black Wrinkle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50-3000DL/WB/BY
- Zoro #
- G705626359
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Belt Length
- 7 ft
- Post Height
- 40 in
Details
- Item
- Retractable Belt Barrier
- Belt Color
- Burgundy
- Post Finish
- Black Wrinkle
Description
Beltrac 3000 double line crowd control stanchions contain 2 parallel retractable belts totally embedded within the post. Each post contains 4 dovetail grooves and functions in the same method as our standard beltrac 3000 stanchions. The lower belt is 22" above the floor. This post is in compliance with ada (americans with disability act) regulations. Includes rubberized base to safeguard floors and a slow-retract belt to safeguard your customers.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov