Shop LAVI INDUSTRIES
See all product information
Create Account
Retractable Belt Barrier, Silver, 10 ft Length, No Legend, Satin Aluminum
- Mfr # 50-3010MG/SA/BK
- Zoro # G7432400
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Belt Length
10 ft
Belt Message
None
Type
Wall Mount
Mounting Style
Magnet
Finish
Satin Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50-3010MG/SA/BK
- Zoro #
- G7432400
- UPC #
- 842594085984
- Country of Origin
- United States
- Item
- Retractable Belt Barrier
- Belt Color
- Black
- Color
- Silver
- Belt Message
- None
- Type
- Wall Mount
- Mounting Style
- Magnet
- Finish
- Satin Aluminum
- Legend
- No Legend
- Frame Finish
- Satin Aluminum
- Frame Color
- Silver
- Frame Material
- Aluminum
Dimensions
- Belt Length
- 10 ft
- Overall Height
- 2 1/2 in
- Overall Width
- 2 in
Description
Retractable Belt Barrier, Mounting Style Magnet, Belt Length 10 ft, Belt Color Black, Legend No Legend, Legend Color Not Applicable, Frame Color Silver, Overall Height 2 1/2 in, Frame Material Aluminum, Frame Finish Satin Aluminum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.