Retractable Belt Barrier, Silver, 10 ft Length, Satin Aluminum
Mfr # 50-3010SA/BL
Zoro # G7395766
product price: $74.99
/eaKey Features
Belt Length
10 ft
Belt Color
Blue
Belt Message
None
Includes
Wall Receptacle
Mounting Style
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50-3010SA/BL
Zoro #
G7395766
UPC #
-
Country of Origin
United States
Dimensions
Belt Length
10 ft
Overall Height
2 in
Overall Width
2 in
Details
Item
Retractable Belt Barrier
Belt Color
Blue
Belt Message
None
Includes
Wall Receptacle
Mounting Style
Wall
Type
Wall Mount
Color
Silver
Finish
Satin Aluminum
Legend
No Legend
Includes Mounting Hardware
Included
Frame Color
Silver
Frame Material
Aluminum
Frame Finish
Satin Aluminum
Description
Retractable Belt Barrier, Mounting Style Wall, Belt Length 10 ft, Belt Color Blue, Legend No Legend, Legend Color Not Applicable, Frame Color Silver, Overall Height 2 in, Frame Material Aluminum, Frame Finish Satin Aluminum, Includes Wall Receptacle, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.