Zoro Homepage

Retractable Belt Barrier, Silver, 15 ft Length, Satin Aluminum

  • Mfr # 50-41300SA/BL

  • Zoro # G7409389


product price: $93.19
/ea
Free Shipping & Returns

Key Features

Belt Length
15 ft
Belt Color
Blue
Belt Message
None
Includes
Wall Receptacle
Mounting Style
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50-41300SA/BL
Zoro #
G7409389
UPC #
842594054584
Country of Origin
United States

Dimensions

Belt Length
15 ft
Overall Height
2 1/2 in
Overall Width
2 in

Details

Item
Retractable Belt Barrier
Belt Color
Blue
Belt Message
None
Includes
Wall Receptacle
Mounting Style
Wall
Finish
Satin Aluminum
Color
Silver
Type
Wall Mount
Legend
No Legend
Frame Finish
Satin Aluminum
Frame Color
Silver
Frame Material
Aluminum
Includes Mounting Hardware
Included

Description

Retractable Belt Barrier, Mounting Style Wall, Belt Length 15 ft, Belt Color Blue, Legend No Legend, Legend Color Not Applicable, Frame Color Silver, Overall Height 2 1/2 in, Frame Material Aluminum, Frame Finish Satin Aluminum, Includes Wall Receptacle, Includes Mounting Hardware Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.