Retractable Belt Barrier, Silver, 15 ft Length, Satin Aluminum
Mfr # 50-41300SA/FY/S7
Zoro # G7409486
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Belt Color
Yellow
Belt Message
PLEASE DO NOT ENTER - TEMPORARILY CLOSED
Includes
Wall Receptacle
Mounting Style
Wall
Type
Wall Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50-41300SA/FY/S7
Zoro #
G7409486
UPC #
842594099684
Country of Origin
United States
Dimensions
Belt Length
15 ft
Overall Height
2 1/2 in
Overall Width
2 in
Details
Item
Retractable Belt Barrier
Belt Color
Yellow
Belt Message
PLEASE DO NOT ENTER - TEMPORARILY CLOSED
Includes
Wall Receptacle
Mounting Style
Wall
Type
Wall Mount
Finish
Satin Aluminum
Color
Silver
Legend
Please Do Not Enter - Temporarily Closed
Includes Mounting Hardware
Included
Legend Color
Black
Frame Color
Silver
Belt Pattern
No Pattern
Frame Material
Aluminum
Frame Finish
Satin Aluminum
Description
Retractable Belt Barrier, Mounting Style Wall, Belt Length 15 ft, Belt Color Yellow, Belt Pattern No Pattern, Legend Please Do Not Enter - Temporarily Closed, Legend Color Black, Frame Color Silver, Overall Height 2 1/2 in, Frame Material Aluminum, Frame Finish Satin Aluminum, Includes Wall Receptacle, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.